Disconnect Switch, Non-Fusible, 6P, 6 Wire, 60A, 600VAC, NEMA 12

Item #: 0010696

Cat #: DH662UDK

UPC: 782113370491

$ 6554.17 EA
Company wide:
0 in stock
Disconnect Switch, Heavy Duty, Non-Fusible, 6-Pole, 6 Wire, 60 Amp, 600 Volt AC, NEMA 12

Overview

Disconnect Switch, Heavy Duty, Non-Fusible, 6-Pole, 6 Wire, 60 Amp, 600 Volt AC, NEMA 12
Also known as: 782113370491, DH662UDK, CUTDH662UDK

Specifications

Volts DC: 250
Poles: 6
Mounting: Surface
Volts AC: 600
Amps: 60
IP/NEMA Rating: NEMA 12
Volts DC: 250
Mounting: Surface
Amps: 60
Poles: 6
Volts AC: 600
IP/NEMA Rating: NEMA 12