HDST, 100 A, NEMA 1, 600 V, 4-pole

Item #: 0010695

Cat #: DH463FGK

UPC: 782113206509

$ 1826.01 EA
Company wide:
0 in stock
Documents & Guides
Eaton Heavy duty single-throw fused safety switch, 100 A, NEMA 1, Painted steel, Class H, Fusible without neutral, Four-pole, Four-wire, 600 V, Max Hp: 50, 50/ 60, 75 hp (480,600 V @1/3PH), 600 V, #14-#1/0 Cu/Al

Overview

Eaton Heavy duty single-throw fused safety switch, 100 A, NEMA 1, Painted steel, Class H, Fusible without neutral, Four-pole, Four-wire, 600 V, Max Hp: 50, 50/ 60, 75 hp (480,600 V @1/3PH), 600 V, #14-#1/0 Cu/Al

EatonÆs heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, theyÆre Ideal for applications where reliable performance, safety, and service continuity are critical.

Also known as: 782113206509, DH463FGK, CUTDH463FGK

Specifications

IP/NEMA Rating: NEMA 1
Poles: 4
Volts AC: 600
IP/NEMA Rating: NEMA 1
Volts AC: 600
Poles: 4