Safety Switch, 60A, 600VAC, 250VDC, 4P, Non-Fusible, NEMA 1

Item #: 0010694

Cat #: DH462UGK

UPC: 782113206080

$ 962.14 EA
Company wide:
0 in stock
Documents & Guides
60 Amp, 4-Pole, Heavy Duty Safety Switch, Non-Fusible, 600 Volt AC, 250 Volt DC, NEMA 1

Overview

60 Amp, 4-Pole, Heavy Duty Safety Switch, Non-Fusible, 600 Volt AC, 250 Volt DC, NEMA 1
Also known as: 782113206080, DH462UGK, CUTDH462UGK

Specifications

Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 1
Poles: 4
Volts AC: 600
Amps: 60
Volts DC: 250
IP/NEMA Rating: NEMA 1
Volts AC: 600
Mounting: Surface
Poles: 4
Amps: 60