Safety Switch, 30A, 4P, 600AC/250DC, Fusible, NEMA 1

Item #: 0010693

Cat #: DH461FGK

UPC: 782113205540

$ 962.14 EA
Company wide:
0 in stock
30 Amp, 4-pole, Heavy Duty Safety Switch, Fusible Without Neutral, 600 Volt AC, 250 Volt DC, NEMA 1

Overview

30 Amp, 4-pole, Heavy Duty Safety Switch, Fusible Without Neutral, 600 Volt AC, 250 Volt DC, NEMA 1
Also known as: 782113205540, DH461FGK, CUTDH461FGK

Specifications

Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 30
Poles: 4
Volts AC: 600
Volts DC: 250
IP/NEMA Rating: NEMA 1
Poles: 4
Mounting: Surface
Amps: 30
Volts AC: 600