Safety Switch, 800A,3P,600V/250DC, HD Fusible, NEMA 1

Item #: 0010691

Cat #: DH367NGK

UPC: 782113639260

$ 15321.23 EA
Company wide:
0 in stock
800 AMP, 3-Pole, Heavy Duty Safety Switch, Fusible with Neutral, 600 VAC, 250 VDC, NEMA 1. Uses: Class L Series Fuses. Enclosure Dims: H: 56.69", W: 25.38", D: 8.95".

Overview

800 AMP, 3-Pole, Heavy Duty Safety Switch, Fusible with Neutral, 600 VAC, 250 VDC, NEMA 1. Uses: Class L Series Fuses. Enclosure Dims: H: 56.69", W: 25.38", D: 8.95".

Eaton’s heavy-duty safety switches with enhanced visible blade provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re ideal for applications where reliable performance, safety, and service continuity are critical. Safety switches with enhanced visible blade are available in standard switch construction (with solid front door) or with an optional viewing window (as shown here).

Also known as: 782113639260, DH367NGK, CUTDH367NGK

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 800
Volts AC: 600
Poles: 3
Mounting: Surface
Amps: 800
Volts DC: 250
IP/NEMA Rating: NEMA 1
Volts AC: 600