75W Halogen Capsule, T3, 12V

Item #: 0010689

Cat #: BC75W/T4/12V/CAPSULE 12/1

UPC: 046677415587

Call for price
Company wide:
0 in stock
Documents & Guides
Halogen Capsule, 75 Watt, 12 Volt, Bulb: T3, Base: 2-Pin (GY6.35), CRI: 100, Color Temperature: 3000K, Clear

Overview

Halogen Capsule, 75 Watt, 12 Volt, Bulb: T3, Base: 2-Pin (GY6.35), CRI: 100, Color Temperature: 3000K, Clear
Also known as: 046677415587, BC75W/T4/12V/CAPSULE 12/1, PHIBC75WT412VCAPS

Specifications

Color: Clear
Color Temperature: 3000 (Warm White)
Volts AC: 12
Wattage: 75
Shape: T3 (Tubular)
Color Rendering Index (CRI): 100
Light Technology: Halogen
Base: 2-Pin (GY6.35)
Color: Clear
Volts AC: 12
Shape: T3 (Tubular)
Light Technology: Halogen
Color Temperature: 3000 (Warm White)
Wattage: 75
Color Rendering Index (CRI): 100
Base: 2-Pin (GY6.35)