Safety Switch, 200A, 3P, 600VAC/250VDC, Type DH, Fusible, NEMA 4X

Item #: 0010672

Cat #: DH364FWK

UPC: 782113206905

$ 13693.21 EA
Company wide:
0 in stock
200 Amp, 3-Pole, Heavy Duty Safety Switch, Fusible Without Neutral, 600 Volt AC, 250 Volt DC, NEMA 4X

Overview

200 Amp, 3-Pole, Heavy Duty Safety Switch, Fusible Without Neutral, 600 Volt AC, 250 Volt DC, NEMA 4X
Also known as: 782113206905, DH364FWK, CUTDH364FWK

Specifications

Amps: 200
Poles: 3
Volts DC: 250
Mounting: Surface
Material: Stainless Steel
Volts AC: 600
IP/NEMA Rating: NEMA 4X, NEMA 4
Amps: 200
Volts DC: 250
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X, NEMA 4
Poles: 3
Mounting: Surface
Volts AC: 600