2
more

Safety Switch, 100A, 3P, 600V/250VDC, HD, Non-Fusible, NEMA 12
Item #: 0010665
Cat #: DH363UDK
UPC: 782113206561
$ 1458.89 EA
Company wide:
8
in stock
Documents & Guides
100 AMP, 3-Pole, Heavy Duty Safety Switch, Non-Fusible, 600 VAC, 250 VDC, NEMA 12. Enclosure Dims: H: 24.00", W: 11.13", D: 5.50".
Overview
100 AMP, 3-Pole, Heavy Duty Safety Switch, Non-Fusible, 600 VAC, 250 VDC, NEMA 12. Enclosure Dims: H: 24.00", W: 11.13", D: 5.50".
The Safety Switch Flex Center is a special facility at the site of our cleveland, tennessee, plant that is dedicated to providing customized safety switches that meet customer’s challenging applications.
Also known as: 782113206561, DH363UDK, CUTDH363UDK
Specifications
| Poles: | 3 |
| Volts DC: | 250 |
| Amps: | 100 |
| Mounting: | Surface |
| Volts AC: | 600 |
| IP/NEMA Rating: | NEMA 12 |
| Poles: | 3 |
| Amps: | 100 |
| Volts AC: | 600 |
| Volts DC: | 250 |
| Mounting: | Surface |
| IP/NEMA Rating: | NEMA 12 |