Safety Switch, 60A, 3P, 600V/250VDC, HD, Non-Fusible, NEMA 4X

Item #: 0010657

Cat #: DH362UWK

UPC: 782113206172

$ 2447.11 EA
Company wide:
2 in stock
60 AMP, 3-Pole, Heavy Duty Safety Switch, Non-Fusible, 600 VAC, 250 VDC, NEMA 4X - Stainless Steel. Enclosure Dims: H: 12.13", W: 8.13", D: 5.50".

Overview

60 AMP, 3-Pole, Heavy Duty Safety Switch, Non-Fusible, 600 VAC, 250 VDC, NEMA 4X - Stainless Steel. Enclosure Dims: H: 12.13", W: 8.13", D: 5.50".

For heavy commercial and industrial applications where reliable performance and service continuity are critical. Horsepower rated, Fusible and non-fusible switches are 100% load break and 100% load make rated. The continuous load current of fusible switches is not to exceed 80% of the rating of fuses employed in other than motor circuits. Non-fusible switches are 100% fully rated

Also known as: 782113206172, DH362UWK, CUTDH362UWK

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Material: Stainless Steel
Volts AC: 600
Amps: 60
IP/NEMA Rating: NEMA 4X
Poles: 3
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 4X
Volts DC: 250
Material: Stainless Steel
Amps: 60