Heavy Duty Safety Switch

Item #: 0010650

Cat #: DH362NDK

UPC: 782113206189

$ 1333.77 EA
Company wide:
1 in stock
60 Amp, 3-pole, Heavy Duty Safety Switch, Fusible With Neutral, 600 Vac, 250 Vdc, NEMA 12

Overview

60 Amp, 3-pole, Heavy Duty Safety Switch, Fusible With Neutral, 600 Vac, 250 Vdc, NEMA 12
Also known as: 782113206189, DH362NDK, CUTDH362NDK

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Volts AC: 600
Amps: 60
IP/NEMA Rating: NEMA 12
Poles: 3
Mounting: Surface
Amps: 60
Volts DC: 250
Volts AC: 600
IP/NEMA Rating: NEMA 12