Safety Switch, 400A, 3P, 240VAC/250VDC, Type DH, Fusible, NEMA 1

Item #: 0010627

Cat #: DH325NGK

UPC: 782113207063

$ 4101.09 EA
Company wide:
2 in stock
400 Amp, 3-pole, Heavy Duty Safety Switch, Fusible With Neutral, 240 Vac, 250 Vdc, NEMA 1

Overview

400 Amp, 3-pole, Heavy Duty Safety Switch, Fusible With Neutral, 240 Vac, 250 Vdc, NEMA 1
Also known as: 782113207063, DH325NGK, CUTDH325NGK

Specifications

Poles: 3
Volts DC: 250
Amps: 400
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 240
Poles: 3
Amps: 400
IP/NEMA Rating: NEMA 1
Volts DC: 250
Mounting: Surface
Volts AC: 240