Safety Switch, 100A, 2P, 3W, 240V/250DC, HD Fusible, NEMA 12

Item #: 0010617

Cat #: DH323NDK

UPC: 782113206332

$ 1724.34 EA
Company wide:
0 in stock
100 Amp, 2-Pole, 3-Wire, Heavy Duty Safety Switch, Fusible With Neutral, 240 Volt AC, 250 Volt DC, NEMA 12

Overview

100 Amp, 2-Pole, 3-Wire, Heavy Duty Safety Switch, Fusible With Neutral, 240 Volt AC, 250 Volt DC, NEMA 12
Also known as: 782113206332, DH323NDK, CUTDH323NDK

Specifications

Poles: 3
Volts DC: 250
Amps: 100
Mounting: Surface
Volts AC: 240
IP/NEMA Rating: NEMA 12
Poles: 3
Amps: 100
Volts AC: 240
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 12