Safety Switch, 100A, 3P, 240 VAC/250VDC, NEMA 3R

Item #: 0010616

Cat #: DH323FRK

UPC: 782113206257

$ 1419.36 EA
Company wide:
2 in stock
100 AMP, 3-Pole, Heavy Duty Safety Switch, Fusible Without Neutral, 240 VAC, 250 VDC, NEMA 3R

Overview

100 AMP, 3-Pole, Heavy Duty Safety Switch, Fusible Without Neutral, 240 VAC, 250 VDC, NEMA 3R
Also known as: 782113206257, DH323FRK, CUTDH323FRK

Specifications

Poles: 3
Volts DC: 250
Amps: 100
Mounting: Surface
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Poles: 3
Amps: 100
Volts AC: 240
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 3R