Safety Switch, 60A, 3P, 4W, 240V/250DC, HD Fusible, NEMA 4X

Item #: 0010614

Cat #: DH322NWK

UPC: 782113205939

$ 5122.85 EA
Company wide:
0 in stock
60 Amp, 3-Pole, 4-Wire, Heavy Duty Safety Switch, Fusible With Neutral, 240 Volt AC, 250 Volt DC, NEMA 4X, Stainless Steel

Overview

60 Amp, 3-Pole, 4-Wire, Heavy Duty Safety Switch, Fusible With Neutral, 240 Volt AC, 250 Volt DC, NEMA 4X, Stainless Steel
Also known as: 782113205939, DH322NWK, CUTDH322NWK

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Material: Stainless Steel
Volts AC: 240
Amps: 60
IP/NEMA Rating: NEMA 4X
Poles: 3
Mounting: Surface
Volts AC: 240
IP/NEMA Rating: NEMA 4X
Volts DC: 250
Material: Stainless Steel
Amps: 60