Safety Switch, 60A, 2P, 240V/250DC, HD Fusible, NEMA 12

Item #: 0010608

Cat #: DH322FDK

UPC: 782113205908

$ 1021.29 EA
Company wide:
0 in stock
Documents & Guides
60 Amp, 2-Pole, Heavy Duty Safety Switch, Fusible Without Neutral, 240 Volt AC, 250 Volt DC, NEMA 12

Overview

60 Amp, 2-Pole, Heavy Duty Safety Switch, Fusible Without Neutral, 240 Volt AC, 250 Volt DC, NEMA 12
Also known as: 782113205908, DH322FDK, CUTDH322FDK

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Volts AC: 240
Amps: 60
IP/NEMA Rating: NEMA 12
Poles: 3
Mounting: Surface
Amps: 60
Volts DC: 250
Volts AC: 240
IP/NEMA Rating: NEMA 12