Safety Switch, 30A, 3P, 3W, 240V/250DC, HD Fusible, NEMA 12

Item #: 0010604

Cat #: DH321NDK

UPC: 782113205434

$ 802.87 EA
Company wide:
0 in stock
30 Amp, 3-Pole, 3-Wire, Heavy Duty Safety Switch, Fusible Without Neutral, 240 Volt AC, 250 Volt DC, NEMA 12

Overview

30 Amp, 3-Pole, 3-Wire, Heavy Duty Safety Switch, Fusible Without Neutral, 240 Volt AC, 250 Volt DC, NEMA 12
Also known as: 782113205434, DH321NDK, CUTDH321NDK

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Amps: 30
Volts AC: 240
IP/NEMA Rating: NEMA 12
Poles: 3
Mounting: Surface
Volts AC: 240
Volts DC: 250
Amps: 30
IP/NEMA Rating: NEMA 12