Safety Switch, 30A, 3P, 240V/250DC, HD Fusible, NEMA 3R

Item #: 0010603

Cat #: DH321FRK

UPC: 782113208497

$ 617.45 EA
Company wide:
7 in stock
Documents & Guides
30 Amp, 3-Pole, Heavy Duty, Safety Switch, Fusible Without Neutral, 240 Volt AC, 250 Volt DC, NEMA 3R

Overview

30 Amp, 3-Pole, Heavy Duty, Safety Switch, Fusible Without Neutral, 240 Volt AC, 250 Volt DC, NEMA 3R

The Safety Switch Flex Center is a special facility at the site of our cleveland, tennessee, plant that is dedicated to providing customized safety switches that meet customer’s challenging applications.

Also known as: 782113208497, DH321FRK, CUTDH321FRK

Specifications

Poles: 3
Volts DC: 250
Type: Disconnect, Fusible
Mounting: Surface
Amps: 30
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Poles: 3
Type: Disconnect, Fusible
Amps: 30
IP/NEMA Rating: NEMA 3R
Volts DC: 250
Mounting: Surface
Volts AC: 240