Safety Switch, 100A, 2P, 600V/600DC, HD Fusible, NEMA 1

Item #: 0010600

Cat #: DH263FGK

UPC: 782113206363

$ 1424.66 EA
Company wide:
0 in stock
100 Amp, 2-Pole, Heavy Duty Safety Switch, Fusible Without Neutral, 600 Volt AC, 600 Volt DC, NEMA 1

Overview

100 Amp, 2-Pole, Heavy Duty Safety Switch, Fusible Without Neutral, 600 Volt AC, 600 Volt DC, NEMA 1
Also known as: 782113206363, DH263FGK, CUTDH263FGK

Specifications

Poles: 2
Amps: 100
Volts DC: 600
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 600
Poles: 2
Volts DC: 600
IP/NEMA Rating: NEMA 1
Amps: 100
Mounting: Surface
Volts AC: 600