Safety Switch, 60A, 2P, 600V/600DC, HD Fusible, NEMA 1

Item #: 0010599

Cat #: DH262FGK

UPC: 782113205960

$ 736.52 EA
Company wide:
0 in stock
60 Amp, 2-Pole, Heavy Duty Safety Switch, Fusible Without Neutral, 600 Volt AC, 600 Volt DC, NEMA 1

Overview

60 Amp, 2-Pole, Heavy Duty Safety Switch, Fusible Without Neutral, 600 Volt AC, 600 Volt DC, NEMA 1
Also known as: 782113205960, DH262FGK, CUTDH262FGK

Specifications

Poles: 2
Volts DC: 600
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 600
Amps: 60
Poles: 2
Mounting: Surface
Volts AC: 600
Volts DC: 600
IP/NEMA Rating: NEMA 1
Amps: 60