Safety Switch, HD, Non-Fusible, 2P, 2 Wire, 30A, 600VAC, NEMA 1

Item #: 0010598

Cat #: DH261UGK

UPC: 782113205472

$ 514.26 EA
Company wide:
12 in stock
Disconnect Switch, Heavy Duty, Non-Fusible, 2-Pole, 2 Wire, 30 Amp, 600 Volt AC, NEMA 1

Overview

Disconnect Switch, Heavy Duty, Non-Fusible, 2-Pole, 2 Wire, 30 Amp, 600 Volt AC, NEMA 1

The Safety Switch Flex Center is a special facility at the site of our cleveland, tennessee, plant that is dedicated to providing customized safety switches that meet customer’s challenging applications.

Also known as: 782113205472, DH261UGK, CUTDH261UGK

Specifications

Poles: 2
Volts DC: 600
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 30
Volts AC: 600
Poles: 2
Mounting: Surface
Amps: 30
Volts DC: 600
IP/NEMA Rating: NEMA 1
Volts AC: 600