2
more

Safety Switch, 30A, 2P, 240V/250DC, HD Fusible, NEMA 3R
Item #: 0010589
Cat #: DH221NRK
UPC: 782113205359
$ 350.08 EA
Company wide:
15
in stock
Documents & Guides
30 AMP, 2-Pole, Heavy Duty Safety Switch, Fusible with Neutral, 240 VAC, 250 VDC, NEMA 3R. Uses: FRN-R Series Fuses. Enclosure Dims: H: 10.81", W: 6.38", D: 3.75".
Overview
30 AMP, 2-Pole, Heavy Duty Safety Switch, Fusible with Neutral, 240 VAC, 250 VDC, NEMA 3R. Uses: FRN-R Series Fuses. Enclosure Dims: H: 10.81", W: 6.38", D: 3.75".
Eaton’s heavy-duty safety switches with enhanced visible blade provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re ideal for applications where reliable performance, safety, and service continuity are critical. Safety switches with enhanced visible blade are available in standard switch construction (with solid front door) or with an optional viewing window (as shown here).
Also known as: 782113205359, DH221NRK, CUTDH221NRK
Specifications
| Volts DC: | 250 |
| Poles: | 2 |
| Mounting: | Surface |
| Amps: | 30 |
| Volts AC: | 240 |
| IP/NEMA Rating: | NEMA 3R |
| Volts DC: | 250 |
| Mounting: | Surface |
| Volts AC: | 240 |
| Poles: | 2 |
| Amps: | 30 |
| IP/NEMA Rating: | NEMA 3R |