Safety Switch, 100A, 3P, 240V,Type DG, Non-Fusible, NEMA 1

Item #: 0010571

Cat #: DG323UGB

UPC: 782113144368

$ 460.89 EA
Company wide:
44 in stock
100 AMP, 3-Pole, General Duty Safety Switch, Non-Fusible, 240 VAC, NEMA 1. Enclosure Dims: H: 18.81", W: 9.13", D: 4.23".

Overview

100 AMP, 3-Pole, General Duty Safety Switch, Non-Fusible, 240 VAC, NEMA 1. Enclosure Dims: H: 18.81", W: 9.13", D: 4.23".

General duty safety switches are used in residential and commercial applications. They are suitable for light duty motor circuits and service entrance applications. Fusible (plug or cartidge) and non-fusible switches are available.

Also known as: 782113144368, DG323UGB, CUTDG323UGB

Specifications

Poles: 3
Amps: 100
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 240
Poles: 3
Mounting: Surface
Volts AC: 240
Amps: 100
IP/NEMA Rating: NEMA 1