Safety Switch, 60A, 3P, 240V, Type DG, Non-Fusible, NEMA 3R

Item #: 0010567

Cat #: DG322URB

UPC: 782113144313

$ 427.40 EA
Company wide:
254 in stock
60 AMP, 3-Pole, General Duty Safety Switch, Non-Fusible, 240 VAC, NEMA 3R. Enclosure Dims: H: 14.38", W: 8.69", D: 4.21".

Overview

60 AMP, 3-Pole, General Duty Safety Switch, Non-Fusible, 240 VAC, NEMA 3R. Enclosure Dims: H: 14.38", W: 8.69", D: 4.21".

General duty safety switches are used in residential and commercial applications. They are suitable for light duty motor circuits and service entrance applications. Fusible (plug or cartidge) and non-fusible switches are available.

Also known as: 782113144313, DG322URB, CUTDG322URB, 3 phase 60 amp out door disconnect

Specifications

Poles: 3
Mounting: Surface
Volts AC: 240
Amps: 60
IP/NEMA Rating: NEMA 3R
Poles: 3
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Amps: 60