Safety Switch, 30A, 3P, 240V, Type DG, Fusible, NEMA 3R

Item #: 0010560

Cat #: DG321NRB

UPC: 782113120348

$ 286.25 EA
Company wide:
279 in stock
30 AMP, 3-Pole, General Duty Safety Switch, Cartridge Fuse Type, Fusible with Neutral, 240 VAC, NEMA 3R. Uses: FRN-R Series Fuses.

Overview

30 AMP, 3-Pole, General Duty Safety Switch, Cartridge Fuse Type, Fusible with Neutral, 240 VAC, NEMA 3R. Uses: FRN-R Series Fuses.

General duty safety switches are used in residential and commercial applications. They are suitable for light duty motor circuits and service entrance applications. Fusible (plug or cartidge) and non-fusible switches are available.

Also known as: 782113120348, DG321NRB, CUTDG321NRB, Knife Switch, Service Disconnect, Disco

Specifications

Poles: 3
Mounting: Surface
Amps: 30
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Poles: 3
Amps: 30
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Volts AC: 240