Safety Switch, 30A, 3P, 240V, Type DG, Fusible, NEMA 1

Item #: 0010559

Cat #: DG321NGB

UPC: 782113120201

$ 194.34 EA
Company wide:
218 in stock
30 AMP, 3-Pole, General Duty Safety Switch, Cartridge Fuse Type, Fusible with Neutral, 240 VAC, NEMA 1. Uses: FRN-R Series Fuses. Enclosure Dims: H: 10.69", W: 6.38", D: 3.75".

Overview

30 AMP, 3-Pole, General Duty Safety Switch, Cartridge Fuse Type, Fusible with Neutral, 240 VAC, NEMA 1. Uses: FRN-R Series Fuses. Enclosure Dims: H: 10.69", W: 6.38", D: 3.75".

General duty safety switches are used in residential and commercial applications. They are suitable for light duty motor circuits and service entrance applications. Fusible (plug or cartidge) and non-fusible switches are available.

Also known as: 782113120201, DG321NGB, CUTDG321NGB, fused disconnect

Specifications

Poles: 3
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 30
Volts AC: 240
Poles: 3
IP/NEMA Rating: NEMA 1
Volts AC: 240
Mounting: Surface
Amps: 30