1" Wall Flange, Stainless Steel

Item #: 0010553

Cat #: S41000EP00

UPC: 847656011345

$ 42.74 EA
Company wide:
19 in stock
Documents & Guides
CLBS41000EP00 1" Wall Flange, Stainless Steel

Overview

CLBS41000EP00 1" Wall Flange, Stainless Steel
Also known as: 847656011345, S41000EP00, CLBS41000EP00

Specifications

Diameter: 1 in
Material: Stainless Steel
Diameter: 1 in
Material: Stainless Steel