Safety Switch, 30A, 2P, 240V, Type DG, Fusible, NEMA 1

Item #: 0010542

Cat #: DG221NGB

UPC: 782113120171

$ 115.55 EA
Company wide:
255 in stock
30 AMP, 2-Pole, General Duty Safety Switch, Cartridge Fuse Type, Fusible with Neutral, 240 VAC, NEMA 1. Uses: FRN-R Series Fuses. Enclosure Dims: H: 10.69", W: 6.38", D: 3.75".

Overview

30 AMP, 2-Pole, General Duty Safety Switch, Cartridge Fuse Type, Fusible with Neutral, 240 VAC, NEMA 1. Uses: FRN-R Series Fuses. Enclosure Dims: H: 10.69", W: 6.38", D: 3.75".

General duty safety switches are used in residential and commercial applications. They are suitable for light duty motor circuits and service entrance applications. Fusible (plug or cartidge) and non-fusible switches are available.

Also known as: 782113120171, DG221NGB, CUTDG221NGB, 30Amp fused disconnect

Specifications

Volts DC: 250
Poles: 2
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 30
Volts AC: 240
Volts DC: 250
Mounting: Surface
Amps: 30
Poles: 2
IP/NEMA Rating: NEMA 1
Volts AC: 240