16TFFNCSTRORAWHIX500

Item #: 0010534

Cat #: 16TFFNCSTRORAWHIX5

UPC:

Company wide:
0 in stock
Documents & Guides
16TFFNCSTRORAWHIX500

Overview

16TFFNCSTRORAWHIX500
Also known as: 16TFFNCSTRORAWHIX5

Specifications

Color: Orange/White
Length: 500 ft
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 16 AWG
Jacket: Nylon
Stranding: Stranded
Color: Orange/White
Material: Copper
Conductors: 1
Jacket: Nylon
Length: 500 ft
Volts AC: 600
Gauge: 16 AWG
Stranding: Stranded