GE TEYD3050B TEYx Circuit Breaker 3

Item #: 0010504

Cat #: TEYD3050B

UPC: 783164461787

$ 2089.58 EA
Company wide:
0 in stock
Documents & Guides
GE TEYD3050B TEYx Circuit Bre

Overview

GE TEYD3050B TEYx Circuit Bre
Also known as: 783164461787, TEYD3050B, ABBTEYD3050B

Specifications

Poles: 3
Volts AC: 480, 277
Amps: 50
Family / Style: E150
Mounting: Bolt On
Interrupt Rating AC: 25 kA
Poles: 3
Amps: 50
Mounting: Bolt On
Volts AC: 480, 277
Family / Style: E150
Interrupt Rating AC: 25 kA