Cover Control Kit

Item #: 0010485

Cat #: C400KG4A

UPC: 782113177403

$ 587.16 EA
Company wide:
0 in stock
Documents & Guides
Cover Control Kit, Pilot Light , 120v, 60 Hz, Used With Citation Type, NEMA 1 Enclosures (size 00-3) ***Compatible With Type 1 Non-Combination Cover Control (Box 2 And Larger Enclosures Only), Box 2 And Larger Enclosure Offering Includes Contactors Size 3–5, Electronic Starters Size 3–5 And Bi-Metallic Starters Size 2–5***

Overview

Cover Control Kit, Pilot Light , 120v, 60 Hz, Used With Citation Type, NEMA 1 Enclosures (size 00-3) ***Compatible With Type 1 Non-Combination Cover Control (Box 2 And Larger Enclosures Only), Box 2 And Larger Enclosure Offering Includes Contactors Size 3–5, Electronic Starters Size 3–5 And Bi-Metallic Starters Size 2–5***
Also known as: 782113177403, C400KG4A, CUTC400KG4A

Specifications

Family / Style: Freedom
Type: Pilot Light Kit
Family / Style: Freedom
Type: Pilot Light Kit