Cover Control Kit

Item #: 0010477

Cat #: C400GK3

UPC: 782113538846

$ 328.81 EA
Company wide:
5 in stock
Documents & Guides
Cover Control Kit, Non-Reversing Pilot Devices, Non-Combination, NEMA Size 00-4, IEC Size A-M, Freedom Type, NEMA 1 Enclosures Only, HAND/OFF/AUTO Pushbuttons ***Compatible With Type 1 Non-Combination Cover Control (Box 2 And Larger Enclosures Only), Box 2 And Larger Enclosure Offering Includes Contactors Size 3–5, Electronic Starters Size 3–5 And Bi-Metallic Starters Size 2–5***

Overview

Cover Control Kit, Non-Reversing Pilot Devices, Non-Combination, NEMA Size 00-4, IEC Size A-M, Freedom Type, NEMA 1 Enclosures Only, HAND/OFF/AUTO Pushbuttons ***Compatible With Type 1 Non-Combination Cover Control (Box 2 And Larger Enclosures Only), Box 2 And Larger Enclosure Offering Includes Contactors Size 3–5, Electronic Starters Size 3–5 And Bi-Metallic Starters Size 2–5***

Cover Control Kit, Non-Reversing Pilot Devices, Non-Combination, NEMA Size 00-4, IEC Size A-M, Freedom Type, NEMA 1 Enclosures Only, HAND/OFF/AUTO Pushbuttons.

Also known as: 782113538846, C400GK3, CUTC400GK3

Specifications

Type: HAND/OFF/AUTO, Starter, Cover Control
Family / Style: Freedom
Mounting: Cover
IP/NEMA Rating: NEMA 1
Type: HAND/OFF/AUTO, Starter, Cover Control
Mounting: Cover
Family / Style: Freedom
IP/NEMA Rating: NEMA 1