Cover Control Kit

Item #: 0010476

Cat #: C400GK2

UPC: 782113538839

$ 305.29 EA
Company wide:
0 in stock
Documents & Guides
Cover Control Kit, Hand- Auto Selector Switch , Used With Freedom Type, NEMA 1, Sizes 00-2 Only ***Compatible With Type 1 Non-Combination Cover Control (Box 2 And Larger Enclosures Only), Box 2 And Larger Enclosure Offering Includes Contactors Size 3–5, Electronic Starters Size 3–5 And Bi-Metallic Starters Size 2–5***

Overview

Cover Control Kit, Hand- Auto Selector Switch , Used With Freedom Type, NEMA 1, Sizes 00-2 Only ***Compatible With Type 1 Non-Combination Cover Control (Box 2 And Larger Enclosures Only), Box 2 And Larger Enclosure Offering Includes Contactors Size 3–5, Electronic Starters Size 3–5 And Bi-Metallic Starters Size 2–5***
Also known as: 782113538839, C400GK2, CUTC400GK2

Specifications

Family / Style: Freedom
Mounting: Cover
IP/NEMA Rating: NEMA 1
Family / Style: Freedom
IP/NEMA Rating: NEMA 1
Mounting: Cover