Cover Control Kit

Item #: 0010475

Cat #: C400GK1

UPC: 782113538815

$ 328.81 EA
Company wide:
9 in stock
Documents & Guides
Cover Control Kit, Non-Reversing Pilot Devices, Non-Combination, NEMA Size 00-4, IEC Size A-M, Freedom Type, NEMA 1 Enclosures Only, START/STOP Pushbuttons ***Compatible With Type 1 Non-Combination Cover Control (Box 2 And Larger Enclosures Only), Box 2 And Larger Enclosure Offering Includes Contactors Size 3–5, Electronic Starters Size 3–5 And Bi-Metallic Starters Size 2–5***

Overview

Cover Control Kit, Non-Reversing Pilot Devices, Non-Combination, NEMA Size 00-4, IEC Size A-M, Freedom Type, NEMA 1 Enclosures Only, START/STOP Pushbuttons ***Compatible With Type 1 Non-Combination Cover Control (Box 2 And Larger Enclosures Only), Box 2 And Larger Enclosure Offering Includes Contactors Size 3–5, Electronic Starters Size 3–5 And Bi-Metallic Starters Size 2–5***

Cover Control Kit, Non-Reversing Pilot Devices, Non-Combination, NEMA Size 00-4, IEC Size A-M, Freedom Type, NEMA 1 Enclosures Only, START/STOP Pushbuttons.

Also known as: 782113538815, C400GK1, CUTC400GK1

Specifications

Mounting: Cover
Type: Starter, Cover Control, Start/Stop
IP/NEMA Rating: NEMA 1
Mounting: Cover
IP/NEMA Rating: NEMA 1
Type: Starter, Cover Control, Start/Stop