END PLATE FOR C381ST/C381TP/C381TS

Item #: 0010447

Cat #: C381ES

UPC: 782113177199

$ 6.72 EA
Company wide:
0 in stock
Documents & Guides
Eaton, C381 NEMA terminal block end plate, used with: pull apart NEMA terminal blocks

Overview

Eaton, C381 NEMA terminal block end plate, used with: pull apart NEMA terminal blocks
Also known as: 782113177199, C381ES, CUTC381ES, end section

Specifications

Type: Terminal Block, End Section
Mounting: Screw, DIN Rail
Color: White
Volts AC: 600
Amps: 50
Type: Terminal Block, End Section
Color: White
Amps: 50
Mounting: Screw, DIN Rail
Volts AC: 600