$ 34.66 EA
Company wide:
0
in stock
Documents & Guides
No Documents Available
Standard, Rectangular Hood, Size 77.27, 2 Pegs, Top 1.0-Npt Cable Entry, High Construction
Overview
Standard, Rectangular Hood, Size 77.27, 2 Pegs, Top 1.0-Npt Cable Entry, High Construction
Ilme Is A Globally Recognized Leader In The Heavy Duty Industrial Connector Industry. The Standard Aluminum Die Cast Enclosures (Hoods/Bases) Use A Patented Stainless Steel Locking System That Provides Consistent Clamping Force And Ip65 Protection Even After 500 Mating Cycles. Hoods And Surface Mount Bases Come With A Wide Range Of Pg, Metric, Or Npt Openings. Single Lever, Double Lever, Center Latch, Top Entry, Front Entry, Side Entry, High Construction, Surface Mount, Bulkhead Mount, And Extra Large Options Are Just A Few Of The Available Solutions Offered To Meet Your Specific Application.
Also known as: CAVT-16.6L, MENCAVT166L
Specifications
| Color: | Black |
| Material: | Plastic |
| Color: | Black |
| Material: | Plastic |