TOP MTD FUSE BLOCK FRDM CLASS J 30A 600V

Item #: 0010403

Cat #: C350KJ61

UPC: 782113419428

$ 534.74 EA
Company wide:
0 in stock
Documents & Guides
Freedom Accessory, Fuse block kit, Used with Starter and Contactors, Top mounted, 30A, Three-pole, 600V, Class J

Overview

Freedom Accessory, Fuse block kit, Used with Starter and Contactors, Top mounted, 30A, Three-pole, 600V, Class J

Fill

Also known as: 782113419428, C350KJ61, CUTC350KJ61

Specifications

Family / Style: Freedom
Poles: 3
Amps: 30
Mounting: Top
Family / Style: Freedom
Amps: 30
Poles: 3
Mounting: Top