Pneumatic Timer

Item #: 0010359

Cat #: C320TP2

UPC: 782113419305

$ 836.46 EA
Company wide:
0 in stock
Documents & Guides
Pneumatic Timer, 10 To 180 Second Timing Range, Used With: Nema Size 00-2 Or Iecsize A-k Freedom Series Starter Or Contactor, 1no 1nc Timed Contacts, Top Mounted

Overview

Pneumatic Timer, 10 To 180 Second Timing Range, Used With: Nema Size 00-2 Or Iecsize A-k Freedom Series Starter Or Contactor, 1no 1nc Timed Contacts, Top Mounted
Also known as: 782113419305, C320TP2, CUTC320TP2

Specifications

Family / Style: Freedom
Type: Contactor, Pneumatic Timer
Range: 10 - 180 sec
Mounting: Top
Size: 00, 2
Family / Style: Freedom
Range: 10 - 180 sec
Size: 00, 2
Type: Contactor, Pneumatic Timer
Mounting: Top