Auxiliary Contact, 2NC

Item #: 0010356

Cat #: C320KG5

UPC: 782113376394

$ 104.29 EA
Company wide:
2 in stock
Documents & Guides
Auxiliary Contact, Side Mounted, Heavy-Duty Pilot Rated for 10A at 600VAC, with Standard Pressure Plate Terminals, 2NC

Overview

Auxiliary Contact, Side Mounted, Heavy-Duty Pilot Rated for 10A at 600VAC, with Standard Pressure Plate Terminals, 2NC

Auxiliary Contact, Side Mounted, Heavy-Duty Pilot Rated for 10A at 600VAC, with Standard Pressure Plate Terminals, 2NC

Also known as: 782113376394, C320KG5, CUTC320KG5

Specifications

Family / Style: Freedom
Poles: 2
Mounting: Side
Amps: 10
Volts AC: 600
Family / Style: Freedom
Mounting: Side
Volts AC: 600
Poles: 2
Amps: 10