Generator, Standby, Air-Cooled

Item #: 0010355

Cat #: 5885

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
Guardian Series Air-Cooled 17kW 120/240 Volt Single Phase Steel Residential Generator

Overview

Guardian Series Air-Cooled 17kW 120/240 Volt Single Phase Steel Residential Generator
Also known as: 5885, GPS5885

Specifications

Volts AC: 120, 240
Mounting: Pad
Wattage: 17 kW
Standards: California Proposition 65
Volts AC: 120, 240
Wattage: 17 kW
Mounting: Pad
Standards: California Proposition 65