Auxiliary Contact

Item #: 0010354

Cat #: C320KG3

UPC: 782113376370

$ 104.29 EA
Company wide:
8 in stock
Documents & Guides
1 N/O & 1 N/C, Side Mount Auxiliary Contact for 15 - 75 Amp, 2, 3 & 4 Pole Definite Purpose Contactors.

Overview

1 N/O & 1 N/C, Side Mount Auxiliary Contact for 15 - 75 Amp, 2, 3 & 4 Pole Definite Purpose Contactors.

With a broad portfolio that includes everything from phase, voltage and current monitoring relays to motor protection breakers, Eaton offers the protection your system needs against equipment failure and danger caused by voltage faults, current conditions or excessive load requirements. Eaton’s extensive line of space saving and easy-to-install electromechanical starters is among the most efficient and effective solutions for all customer application needs.

Also known as: 782113376370, C320KG3, CUTC320KG3

Specifications

Type: 1 N.O. / 1 N.C., Accessory, Auxiliary Contact
Family / Style: Freedom
Poles: 2
Mounting: Side
Amps: 10
Volts DC: 600
Volts AC: 600
Type: 1 N.O. / 1 N.C., Accessory, Auxiliary Contact
Poles: 2
Amps: 10
Volts AC: 600
Family / Style: Freedom
Mounting: Side
Volts DC: 600