Side Mounted Auxiliary Contact

Item #: 0010352

Cat #: C320KG1

UPC: 782113376356

$ 62.57 EA
Company wide:
16 in stock
Documents & Guides
1 N/O, Side Mount Auxiliary Contact for 15 - 75 Amp, 2, 3 & 4 Pole Definite Purpose Contactors.

Overview

1 N/O, Side Mount Auxiliary Contact for 15 - 75 Amp, 2, 3 & 4 Pole Definite Purpose Contactors.

Eaton is an intelligent power management company dedicated to improving the quality of life and protecting the environment for people everywhere. We are guided by our commitment to do business right, to operate sustainably and to help our customers manage power ─ today and well into the future. By capitalizing on the global growth trends of electrification and digitalization, we’re accelerating the planet’s transition to renewable energy and helping to solve the world’s most urgent power management challenges.

Also known as: 782113376356, C320KG1, CUTC320KG1

Specifications

Family / Style: Freedom
Mounting: Side
Amps: 10
Type: Accessory, 1NO, 1 N.O., Auxiliary Contact
Volts DC: 600
Poles: 1
Volts AC: 600
Family / Style: Freedom
Amps: 10
Volts DC: 600
Volts AC: 600
Mounting: Side
Type: Accessory, 1NO, 1 N.O., Auxiliary Contact
Poles: 1