Freedom Accessory

Item #: 0010351

Cat #: C320KGT9

UPC: 782113413648

$ 285.47 EA
Company wide:
0 in stock
Documents & Guides
Top Mounted Auxiliary Contact. 3 N.O. Used with NEMA Size 00-2 & IEC Size A-K.

Overview

Top Mounted Auxiliary Contact. 3 N.O. Used with NEMA Size 00-2 & IEC Size A-K.
Also known as: 782113413648, C320KGT9, CUTC320KGT9

Specifications

Family / Style: Freedom
Amps: 10
Volts DC: 600
Poles: 4
Volts AC: 600
Mounting: Top
Family / Style: Freedom
Volts DC: 600
Volts AC: 600
Amps: 10
Poles: 4
Mounting: Top