Freedom Accessory

Item #: 0010350

Cat #: C320KGT8

UPC: 782113413631

$ 142.71 EA
Company wide:
0 in stock
Documents & Guides
Top Mounted Auxiliary with 1 N.O. & 2 N.O. Contacts. Used with NEMA Size 00-2 & IEC Size A-K.

Overview

Top Mounted Auxiliary with 1 N.O. & 2 N.O. Contacts. Used with NEMA Size 00-2 & IEC Size A-K.
Also known as: 782113413631, C320KGT8, CUTC320KGT8

Specifications

Family / Style: Freedom
Amps: 10
Poles: 4
Volts AC: 600
Mounting: Top
Family / Style: Freedom
Poles: 4
Mounting: Top
Amps: 10
Volts AC: 600