Auxiliary Contact, Freedom NEMA, Top Mount, 10A, 600VAC, 2NO

Item #: 0010349

Cat #: C320KGT4

UPC: 782113413594

$ 142.71 EA
Company wide:
1 in stock
Top Mounted Auxiliary Contact. 2 N.O. Used with NEMA Size 00-2 & IEC Size A-K

Overview

Top Mounted Auxiliary Contact. 2 N.O. Used with NEMA Size 00-2 & IEC Size A-K

With a broad portfolio that includes everything from phase, voltage and current monitoring relays to motor protection breakers, Eaton offers the protection your system needs against equipment failure and danger caused by voltage faults, current conditions or excessive load requirements. Eaton’s extensive line of space saving and easy-to-install electromechanical starters is among the most efficient and effective solution for all customer application needs.

Also known as: 782113413594, C320KGT4, CUTC320KGT4

Specifications

Family / Style: Freedom
Poles: 2
Type: NEMA, IEC, 2 N.O., Auxiliary Contact
Amps: 10
Volts AC: 600
Mounting: Top
Family / Style: Freedom
Type: NEMA, IEC, 2 N.O., Auxiliary Contact
Volts AC: 600
Poles: 2
Amps: 10
Mounting: Top