Auxiliary Contact, Freedom NEMA, 10A, 600VAC, Top Mount, 1NO/NC

Item #: 0010348

Cat #: C320KGT3

UPC: 782113413587

$ 142.71 EA
Company wide:
0 in stock
Top Mounted Auxiliary Contact. 1 N.O. & 1 N.C. Used with NEMA Size 00-2 & IEC Size A-K.

Overview

Top Mounted Auxiliary Contact. 1 N.O. & 1 N.C. Used with NEMA Size 00-2 & IEC Size A-K.

With a broad portfolio that includes everything from phase, voltage and current monitoring relays to motor protection breakers, Eaton offers the protection your system needs against equipment failure and danger caused by voltage faults, current conditions or excessive load requirements. Eaton’s extensive line of space saving and easy-to-install electromechanical starters is among the most efficient and effective solutions for all customer application needs.

Also known as: 782113413587, C320KGT3, CUTC320KGT3

Specifications

Type: 1 N.O. / 1 N.C., NEMA, IEC, Auxiliary Contact
Family / Style: Freedom
Volts AC: 600
Mounting: Top
Type: 1 N.O. / 1 N.C., NEMA, IEC, Auxiliary Contact
Volts AC: 600
Family / Style: Freedom
Mounting: Top