Starter, Auxiliary Relay, Freedom Series, 4P, 4NC, Top Mount

Item #: 0010347

Cat #: C320KGT17

UPC: 782113413723

$ 285.47 EA
Company wide:
0 in stock
Documents & Guides
Starter, Auxiliary Contact, 4-Pole, 4 Normally Closed, Top Mounted, Freedom Series, NEMA Size 00 - 2, IEC Size A - K, And D15 Relays

Overview

Starter, Auxiliary Contact, 4-Pole, 4 Normally Closed, Top Mounted, Freedom Series, NEMA Size 00 - 2, IEC Size A - K, And D15 Relays
Also known as: 782113413723, C320KGT17, CUTC320KGT17

Specifications

Family / Style: Freedom
Poles: 3
Amps: 10
Mounting: Top
Size: 00, 2
Family / Style: Freedom
Amps: 10
Size: 00, 2
Poles: 3
Mounting: Top