Auxiliary Contact, Freedom NEMA, 10A, 600VAC

Item #: 0010345

Cat #: C320KGT15

UPC: 782113413709

$ 285.47 EA
Company wide:
1 in stock
Top Mounted Auxiliary Contact. 2 N.O. & 2 N.C. Used NEMA Size 00-2 & IEC Size A-K.

Overview

Top Mounted Auxiliary Contact. 2 N.O. & 2 N.C. Used NEMA Size 00-2 & IEC Size A-K.

Top Mounted Auxiliary Contact. 2 N.O. & 2 N.C. Used NEMA Size 00-2 & IEC Size A-K.

Also known as: 782113413709, C320KGT15, CUTC320KGT15

Specifications

Family / Style: Freedom
Poles: 2
Amps: 10
Volts DC: 600
Volts AC: 600
Mounting: Top
Size: 00, 2
Family / Style: Freedom
Amps: 10
Volts AC: 600
Size: 00, 2
Poles: 2
Volts DC: 600
Mounting: Top