Starter, Auxiliary Relay, Freedom Series, 4P, 3NO/1NC, Top Mount

Item #: 0010344

Cat #: C320KGT14

UPC: 782113413693

$ 285.47 EA
Company wide:
0 in stock
Documents & Guides
Starter, Auxiliary Contact, 4-Pole, 3 Normally Open, 1 Normally Closed, Top Mounted, Freedom Series, NEMA Size 00 - 2, IEC Size A - K, And D15 Relays

Overview

Starter, Auxiliary Contact, 4-Pole, 3 Normally Open, 1 Normally Closed, Top Mounted, Freedom Series, NEMA Size 00 - 2, IEC Size A - K, And D15 Relays

Eaton is an intelligent power management company dedicated to improving the quality of life and protecting the environment for people everywhere. We are guided by our commitment to do business right, to operate sustainably and to help our customers manage power – today and well into the future. By capitalizing on the global growth trends of electrification and digitalization, we’re accelerating the planet’s transition to renewable energy and helping to solve the world’s most urgent power management challenges.

Also known as: 782113413693, C320KGT14, CUTC320KGT14

Specifications

Family / Style: Freedom
Type: Horn, Auxiliary Contactor, Starter, 3NO/1NC, Vibrating, Auxiliary Contact
Volts AC: 120
Mounting: Surface, Top
Color: Gray
Poles: 4
Size: 00, 2
Family / Style: Freedom
Volts AC: 120
Color: Gray
Size: 00, 2
Type: Horn, Auxiliary Contactor, Starter, 3NO/1NC, Vibrating, Auxiliary Contact
Mounting: Surface, Top
Poles: 4