Starter, Auxiliary Relay, Freedom Series, 4P, 4NO, Top Mount

Item #: 0010343

Cat #: C320KGT13

UPC: 782113413686

$ 285.47 EA
Company wide:
0 in stock
Documents & Guides
Starter, Auxiliary Contact, 4-Pole, 4 Normally Open, Top Mounted, Freedom Series, NEMA Size 00 - 2, IEC Size A - K, And D15 Relays

Overview

Starter, Auxiliary Contact, 4-Pole, 4 Normally Open, Top Mounted, Freedom Series, NEMA Size 00 - 2, IEC Size A - K, And D15 Relays
Also known as: 782113413686, C320KGT13, CUTC320KGT13

Specifications

Family / Style: Freedom
Amps: 10
Poles: 4
Mounting: Top
Size: 00, 2
Family / Style: Freedom
Poles: 4
Size: 00, 2
Amps: 10
Mounting: Top