Auxiliary Contact, Freedom NEMA, 10A, 600VAC, Side Mount, 1NO/NC

Item #: 0010339

Cat #: C320KGS3

UPC: 782113413501

$ 142.71 EA
Company wide:
28 in stock
Side Mounted Auxiliary Contact. 1 N.O. & 1N.C. Used with NEMA Size 00-2 & IEC Size A-K.

Overview

Side Mounted Auxiliary Contact. 1 N.O. & 1N.C. Used with NEMA Size 00-2 & IEC Size A-K.

Freedom Series starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials.

Also known as: 782113413501, C320KGS3, CUTC320KGS3

Specifications

Family / Style: Freedom
Poles: 2
Mounting: Side
Amps: 10
Volts DC: 600
Volts AC: 600
Family / Style: Freedom
Mounting: Side
Volts DC: 600
Poles: 2
Amps: 10
Volts AC: 600